Motion
MCML5
Metric Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, No Fitting
MI ITEM #06473039
MFR #MCML5
List Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, No Fitting
MI ITEM #06473039
MFR #MCML5

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$11.48/each for your price

Overview

Mfr description
MCML5 ROD END
  • Metric Protective Coated For Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M5 x 0.8
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    22 °
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    5,168 N
  • Head Diameter
    16 mm
  • Lubrication
    Non-Lubricated
  • Ball Width
    8 mm
  • Length To Ball Center
    33 mm
  • Series
    MCM
  • UPC_NO
    806990016157
  • Weight
    0.03 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    M5x0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text