Motion
GML8T
Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Maintenance Free/Self-Lubricating
Mi Item #06473044
MFR #GML8T
Price$36.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Maintenance Free/Self-Lubricating
Mi Item #06473044
MFR #GML8T

Mfr description
GML8T SS MALE ROD END LEFT HAND
  • Stainless ball and body, PTFE lined
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.02/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.4530 in
  • Shank Thread Size
    1/2-20
  • Thread Size
    1/2-20

Details

  • Ball Material
    440 C Stainless steel
  • Grade
    Commercial
  • Housing Material
    300 Series Stainless Steel
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    7352 lbf
  • Rod End Type
    Male
  • Series
    GM-T
  • Standards Met
    SAEJ1120
  • Thread Direction
    Left Hand
  • UPC_NO
    806990002808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)