Motion
MCFR14
Metric Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, No Fitting
MI ITEM #06473056
MFR #MCFR14
List Price$23.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, No Fitting
MI ITEM #06473056
MFR #MCFR14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.72/each for your price

Overview

Mfr description
MCFR14 ROD END
  • Metric Protective Coated For Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M14 x 2.0
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    30 °
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    35,214 N
  • Head Diameter
    34.75 mm
  • Lubrication
    Non-Lubricated
  • Ball Width
    19 mm
  • Length To Ball Center
    57 mm
  • Shank Thread Length
  • Series
    MCF
  • UPC_NO
    806990016386
  • Weight
    0.35 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    M14x2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text