Motion
MCFR6
Metric Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 6 mm, Shank Thread Size: M6 x 1.0, Non-Lubricated
MI ITEM #06473057
MFR #MCFR6
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 6 mm, Shank Thread Size: M6 x 1.0, Non-Lubricated
MI ITEM #06473057
MFR #MCFR6

Mfr description
MCFR6 ROD END
  • Metric Protective Coated For Corrosion Resistance
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Ball Width
    9 mm
  • Bore Diameter  
    6 mm
  • Head Diameter
    19 mm
  • Length To Ball Center
    30 mm
  • Misalignment Angle
    23 °
  • Shank Thread Size
    M6 x 1.0
  • Thread Size
    M6
  • Weight
    0.06 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    11,895 N
  • Rod End Type
    Female
  • Series
    MCF
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990016225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)