Motion
VFR10Z
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8 - 18 in, With Lubrication Fitting
MI ITEM #06473064
MFR #VFR10Z
Price$28.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8 - 18 in, With Lubrication Fitting
MI ITEM #06473064
MFR #VFR10Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.37/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.750 in
  • Misalignment Angle
    16 °
  • Shank Thread Size
    5/8 - 18 in
  • Thread Size
    5/8-18
  • Weight
    0.47 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Rod End Type
    Female
  • Series
    VF
  • Standards Met
    SAEJ1120
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990050090

Overview

Mfr description
VFR10Z ROD END
  • Bronze Race
  • 52100 Bearing Steel Ball
  • Body Protective Coated For Corrosion Resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text