Motion
VFL6
Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8- 24 in, No Fitting
MI ITEM #06473084
MFR #VFL6
Your Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8- 24 in, No Fitting
MI ITEM #06473084
MFR #VFL6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$10.61/each(List $14.63)

Overview

Mfr description
VFL6 ROD END - 4-PC
  • Bronze Race
  • 52100 Bearing Steel Ball
  • Body Protective Coated For Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    3/8- 24 in
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    12 °
  • Thread Type
    UNF-2B
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    3,915 lbf
  • Head Diameter
    1.0000 in
  • Lubrication
    Self-Lubricating
  • Head Width
    0.406 in
  • Ball Diameter
    0.9370 in
  • Ball Width
    0.5000 in
  • Standards Met
    SAEJ1120
  • Series
    VF
  • UPC_NO
    806990018809
  • Weight
    0.15 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text