Motion
AIB16
Spherical Plain Bearing - 1.0000 in Bore, 2.1250 in OD, 1.3750 in Inner Ring Width, Open, Commercial Grade
Mi Item #06473097
MFR #AIB16
Price$54.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.0000 in Bore, 2.1250 in OD, 1.3750 in Inner Ring Width, Open, Commercial Grade
Mi Item #06473097
MFR #AIB16

Mfr description
AIB16 SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance, Oil Coated (Mfr. Option – Stainless Steel)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.65/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3750 in
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    1.0000 in
  • Outside Diameter  
    2.1250 in
  • Overall Width
    2.1250 in
  • Weight
    0.85 lbs

Details

  • Additional Details
    Protective Coated for Corrosion Resistance Race
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    AIB16
  • Outer Ring Material
    Alloy Steel Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    90000 lbf
  • Series
    AIB
  • Type Of Bearing
    Radial
  • UPC_NO
    806990009944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)