Motion
AFG40
Arc Flash Gloves - Size Universal, Cotton, Straight Cuff Type, Gray
Mi Item #06481663
MFR #AFG40
Price$233.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Gloves - Size Universal, Cotton, Straight Cuff Type, Gray
Mi Item #06481663
MFR #AFG40

Mfr description
AFG40 ARC FLASH GLOVES 40 CAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.77/each

Specifications

Dimensions

  • Glove Size
    Universal
  • Length  
    14 in

Details

  • Color
    Gray
  • Cuff Type
    Straight
  • Material
    Cotton
  • Standards Met
    CEI 903-2002, EN 60 903-2003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)