Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Thread1/2-14 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Thread1/2-14 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series5502
Overview
Mfr description
5502-8-8-SS FITTING