Motion
59 X 0678
Klozure® Oil Seal - Solid, 6.250 in Shaft Dia., 7.250 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #06482859
MFR #59 X 0678
List Price$526.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® Oil Seal - Solid, 6.250 in Shaft Dia., 7.250 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #06482859
MFR #59 X 0678

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$526.98/each for your price

Overview

Mfr description
59X0678 MILL-RIGHT N CRS 6.250"ID
  • The KLOZURE® Model 59 is a severe service assembled seal
  • Reverse bevel lip design prevents lip rollover
  • Aggresive shaft to bore misalignment capability
  • Heavy-duty carbon steel outer case
  • Molded-in stainless steel finger spring
  • MILL-RIGHT® N (Nitrile) provides moderate abrasion and moderate chemical resistance
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.250 in
  • Outside Diameter
    7.250 in
  • Overall Width
    0.500 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Manufacturer Upc Number
    717744821067
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 FPM
  • Misalignment Tolerance
    0.045 in
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Construction Description
    Assembled Seal, Single Reverse Bevel Lip, Spring Loaded Lip, Heavy Duty Carbon Steel Case
  • Harmonization Code
    8487900040.US
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
  • Weight
    1.29 lbs
  • Continuous Temperature Range
    -40°F to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought