1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
70188370
3/8" Drive Pear Head Quick-Release Ratchet Chrome Finish, 8" OAL, 72 Gear Teeth
MI ITEM #
06482885
MFR #
70188370
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Ratchets
Paramount 70188370
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
70188370
3/8" Drive Pear Head Quick-Release Ratchet Chrome Finish, 8" OAL, 72 Gear Teeth
MI ITEM #
06482885
MFR #
70188370
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
8 in
Details
Finish Coating
Chrome
Head Shape
Pear
Number of Gear Teeth
72
PSC Code
5120
Tool Type
Quick-Release Ratchet
Overview
Mfr description
PAR-033RD 3/8" DR QUICK RELEASE PEAR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought