Motion
68182658

Paramount
68182658

1/4" Drive Standard Socket Extension;3" OAL
MI ITEM #06482886
MFR #68182658
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68182658

1/4" Drive Standard Socket Extension;3" OAL
MI ITEM #06482886
MFR #68182658

Mfr description
PAR-A3134 1/4" DR 3" PARAMOUNT EXTENSION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    3 in

Details

  • PSC Code
    5120
  • Tool Type
    Standard Extension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)