Motion
70876081

Paramount
70876081

3/8" Drive Standard Socket Extension;12" OAL, Chrome Finish
MI ITEM #06482891
MFR #70876081
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
70876081

3/8" Drive Standard Socket Extension;12" OAL, Chrome Finish
MI ITEM #06482891
MFR #70876081

Mfr description
PAR-A3724 12" 3/8"DR PARAMOUNT EXTENSION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    12 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Standard Extension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)