1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
70876057
1/2" Drive Standard Socket Extension;5" OAL, Chrome Finish
MI ITEM #
06482899
MFR #
70876057
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Paramount 70876057
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
70876057
1/2" Drive Standard Socket Extension;5" OAL, Chrome Finish
MI ITEM #
06482899
MFR #
70876057
Mfr description
PAR-A4654 5" 1/2"DR PARAMOUNT EXTENSION
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
5 in
Details
Finish Coating
Chrome
PSC Code
5120
Tool Type
Standard Extension
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items