Specifications
Dimensions
- Drive Size1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, 6, 7, 8, 10, 12, 14, 17, 19,1/2
- Hex Set Size Metric Range6.0~19
- Hex Set Size Range1/4 in~3/4 in
Details
- Container TypeBlow Molded Case
- Finish CoatingChrome Phosphate
- Measurement TypeInch/Metric
- Number Of Pieces16
- PSC Code5120
- TypeImpact Hex Bit Socket Set
Overview
Mfr description
PAR-ABH416-B 16PC 1/2"DR HEX BIT