Specifications
Dimensions
- Drive SizeT10, T15, T20, T25, T27, T30T40, T45, T50,1/4, 3/8
- Torx Set Size RangeT10 ~ T50
Details
- Container TypeRail
- Finish CoatingBlack
- Measurement TypeTorx
- Number Of Pieces9
- PSC Code5120
- TypeTorx Bit Socket Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)