Motion
PAR-AD315SVH

Paramount
PAR-AD315SVH

15 Piece 3/8" Drive Chrome Phosphate Finish Deep Well Impact Socket Set;6 Points, 1/4" to 1" Range, Inch Measurement Standard
Mi Item #06482904
MFR #PAR-AD315SVH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-AD315SVH

15 Piece 3/8" Drive Chrome Phosphate Finish Deep Well Impact Socket Set;6 Points, 1/4" to 1" Range, Inch Measurement Standard
Mi Item #06482904
MFR #PAR-AD315SVH

Mfr description
PAR-AD315SVH 15PC 3/8"DR 6PT SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    1 in
  • Min Size
    1/4 in

Details

  • ANSI Spec
    B107.2
  • Container Type
    Rail
  • Finish Coating
    Chrome Phosphate
  • Measurement System
    Inch,Inch
  • Number Of Pieces
    15
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)