Motion
PAR-AD411SVH

Paramount
PAR-AD411SVH

11 Piece 1/2" Drive Deep Well Impact Socket Set;6 Points, 7/16" to 1-1/16" Range, Inch Measurement Standard
Mi Item #06482905
MFR #PAR-AD411SVH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-AD411SVH

11 Piece 1/2" Drive Deep Well Impact Socket Set;6 Points, 7/16" to 1-1/16" Range, Inch Measurement Standard
Mi Item #06482905
MFR #PAR-AD411SVH

Mfr description
PAR-AD411SVH 11PC7/16-1-1/16"1/2DR 6PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/16 in
  • Min Size
    7/16 in

Details

  • Container Type
    Rail
  • Measurement System
    Inch,Inch
  • Number Of Pieces
    11
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)