Motion
PAR-AD433SMV-B

Paramount
PAR-AD433SMV-B

33 Piece 1/2" Drive Standard Deep Impact Socket Set;6 Points, 3/8 to 1-1/4", 10 to 27mm, Inch/Metric Measurement Standard
MI ITEM #06482907
MFR #PAR-AD433SMV-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-AD433SMV-B

33 Piece 1/2" Drive Standard Deep Impact Socket Set;6 Points, 3/8 to 1-1/4", 10 to 27mm, Inch/Metric Measurement Standard
MI ITEM #06482907
MFR #PAR-AD433SMV-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/4 in
  • Min Size
    3/8

Details

  • ANSI Spec
    B107.2
  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Measurement System
    Inch/Metric,Inch/Metric
  • Number Of Pieces
    33
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact; Standard
  • Warranty
    Mfr's Lifetime Warranty

Overview

Mfr description
PAR-AD433SMV-B 33PC 1/2"DR 6PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought