Motion
PAR-AS416MV-B

Paramount
PAR-AS416MV-B

16 Piece 1/2" Drive Standard Impact Socket Set;6 Points, 10 to 27mm, Metric Measurement Standard
Mi Item #06482914
MFR #PAR-AS416MV-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-AS416MV-B

16 Piece 1/2" Drive Standard Impact Socket Set;6 Points, 10 to 27mm, Metric Measurement Standard
Mi Item #06482914
MFR #PAR-AS416MV-B

Mfr description
PAR-AS416MV-B 16PC 1/2"DR 6PT MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    27.0 mm
  • Min Size
    10.0 mm

Details

  • ANSI Spec
    B107.2
  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Measurement System
    Metric,Metric
  • Number Of Pieces
    16
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact; Standard
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)