1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
44153658
Impact Socket - 8 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
MI ITEM #
06482918
MFR #
44153658
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
Paramount 44153658
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
44153658
Impact Socket - 8 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
MI ITEM #
06482918
MFR #
44153658
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PAR-B26089 8MM 1/2"DR 6PT PARAMOUNT IMP
Specifications
Drive Size
1/2 in
Socket Size
8 mm
Socket Points
6 PT
Overall Length
3.2500 in
PSC Code
5120
Hex Size
8.0 mm
Socket Type
Universal Joint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought