Motion
44153625

Paramount
44153625

Impact Socket - 10 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
Mi Item #06482920
MFR #44153625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44153625

Impact Socket - 10 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
Mi Item #06482920
MFR #44153625

Mfr description
PAR-B26109 10MM 1/2"DR 6PT PARAMOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Hex Size
    10.0 mm
  • Overall Length
    3.2500 in
  • Socket Size
    10 mm

Details

  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)