1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
44153591
Impact Socket - 15 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
MI ITEM #
06482924
MFR #
44153591
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
Paramount 44153591
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
44153591
Impact Socket - 15 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
MI ITEM #
06482924
MFR #
44153591
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PAR-B26159 15MM 1/2"DR 6PT PARAMOUNT
Specifications
Drive Size
1/2 in
Socket Size
15 mm
Socket Points
6 PT
Overall Length
3.6250 in
PSC Code
5120
Hex Size
15.0 mm
Socket Type
Universal Joint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought