Motion
44153583

Paramount
44153583

Impact Socket - 16 mm Socket Size, 1/2 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
MI ITEM #06482925
MFR #44153583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44153583

Impact Socket - 16 mm Socket Size, 1/2 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
MI ITEM #06482925
MFR #44153583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-B261629PU41 16MM 1/2"DR 6PT

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    16 mm
  • Socket Points
    6 PT
  • Overall Length
    3.6250 in
  • Finish Coating
    Black Oxide
  • PSC Code
    5120
  • Hex Size
    16.0 mm
  • Socket Type
    Hex Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text