1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
44153567
Impact Socket - 18 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #
06482927
MFR #
44153567
List Price
$17.20
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
Paramount 44153567
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
44153567
Impact Socket - 18 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #
06482927
MFR #
44153567
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$17.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PAR-B26189 18MM 1/2"DR 6PT PARAMOUNT
Specifications
Drive Size
1/2 in
Socket Size
18 mm
Socket Points
6 PT
Overall Length
4.0000 in
PSC Code
5120
Hex Size
18.0 mm
Socket Type
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought