1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
44153559
Impact Socket - 19 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
MI ITEM #
06482928
MFR #
44153559
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
Paramount 44153559
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
44153559
Impact Socket - 19 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
MI ITEM #
06482928
MFR #
44153559
Mfr description
PAR-B26199 19MM 1/2"DR 6PT PARAMOUNT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/2 in
Hex Size
19.0 mm
Overall Length
4.0000 in
Socket Size
19 mm
Details
PSC Code
5120
Socket Points
6 PT
Socket Type
Universal Joint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items