Motion
44153732

Paramount
44153732

Impact Socket - 5/16 in Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
Mi Item #06482934
MFR #44153732
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44153732

Impact Socket - 5/16 in Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
Mi Item #06482934
MFR #44153732

Mfr description
PAR-B36109 5/16" 1/2"DR 6PT PARAMOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • BitLength
    1-3/4 in
  • Drive Size
    1/2 in
  • Hex Size
    5/16 in
  • Overall Length
    1.7500 in
  • Socket Size
    5/16 in

Details

  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)