Motion
44153302

Paramount
44153302

1/2" Drive, 3/8" Hand Hex Bit Socket;3-1/4" OAL, 1-3/4" Bit Length
Mi Item #06482935
MFR #44153302
Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44153302

1/2" Drive, 3/8" Hand Hex Bit Socket;3-1/4" OAL, 1-3/4" Bit Length
Mi Item #06482935
MFR #44153302

Mfr description
PAR-B36123 3/8" 1/2"DR PARAMOUNT HEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.78/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Hex Size
    3/8 in
  • Length
    1-3/4 in
  • Overall Length
    3-1/4 in

Details

  • PSC Code
    5120
  • Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)