Motion
44153724

Paramount
44153724

Impact Socket - 3/8 in Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
MI ITEM #06482936
MFR #44153724
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44153724

Impact Socket - 3/8 in Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
MI ITEM #06482936
MFR #44153724

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-B36129 3/8" 1/2"DR 6PT PARAMOUNT

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    3/8 in
  • Socket Points
    6 PT
  • Overall Length
    1.7500 in
  • PSC Code
    5120
  • Hex Size
    3/8 in
  • BitLength
    1-3/4 in
  • Socket Type
    Universal Joint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought