Motion
44153294

Paramount
44153294

1/2" Drive, 7/16" Hand Hex Bit Socket;3-1/4" OAL, 1-3/4" Bit Length
MI ITEM #06482937
MFR #44153294
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44153294

1/2" Drive, 7/16" Hand Hex Bit Socket;3-1/4" OAL, 1-3/4" Bit Length
MI ITEM #06482937
MFR #44153294

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-B36143 7/16" 1/2"DR PARAMOUNT HEX

Specifications

  • Hex Size
    7/16 in
  • Overall Length
    3-1/4 in
  • PSC Code
    5120
  • Type
    Hex Bit Socket
  • Drive Size
    1/2 in
  • Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text