Motion
44153286

Paramount
44153286

1/2" Drive, 1/2" Hand Hex Bit Socket;3-5/8" OAL, 1-7/8" Bit Length
Mi Item #06482939
MFR #44153286
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44153286

1/2" Drive, 1/2" Hand Hex Bit Socket;3-5/8" OAL, 1-7/8" Bit Length
Mi Item #06482939
MFR #44153286

Mfr description
PAR-B36163 1/2" 1/2"DR PARAMOUNT HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Hex Size
    1/2 in
  • Length
    1-7/8 in
  • Overall Length
    3-5/8 in

Details

  • PSC Code
    5120
  • Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)