Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44153492

1/4" Drive, 9/64" Hand Hex Bit Socket;1-7/8" OAL, 1" Bit Length
MI ITEM #06482950
MFR #44153492

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PAR-B3HS09 9/64" 1/4"DR PARAMOUNT HEX

Specifications

  • Hex Size
    9/64 in
  • Overall Length
    1-7/8 in
  • PSC Code
    5120
  • Type
    Hex Bit Socket
  • Drive Size
    1/4 in
  • Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought