1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
44153450
1/4" Drive, 1/4" Hand Hex Bit Socket;1-7/8" OAL, 1" Bit Length
MI ITEM #
06482954
MFR #
44153450
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Paramount 44153450
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
44153450
1/4" Drive, 1/4" Hand Hex Bit Socket;1-7/8" OAL, 1" Bit Length
MI ITEM #
06482954
MFR #
44153450
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PAR-B3HS16 1/4" 1/4"DR PARAMOUNT HEX
Specifications
Hex Size
1/4 in
Overall Length
1-7/8 in
PSC Code
5120
Type
Hex Bit Socket
Drive Size
1/4 in
Length
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought