1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
44153229
3/8" Drive, 7/32" Ball End Hand Hex Bit Socket;6-3/32" OAL, 5" Bit Length
MI ITEM #
06482958
MFR #
44153229
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Paramount 44153229
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
44153229
3/8" Drive, 7/32" Ball End Hand Hex Bit Socket;6-3/32" OAL, 5" Bit Length
MI ITEM #
06482958
MFR #
44153229
Mfr description
PAR-B4B14 7/32" 3/8"DR LONG BALL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3/8 in
Hex Size
7/32 in
Length
5 in
Overall Length
6-3/32 in
Details
PSC Code
5120
Type
Ball End
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items