Motion
44153377

Paramount
44153377

3/8" Drive, 3/16" Hand Hex Bit Socket;2" OAL, 55/64" Bit Length
MI ITEM #06482963
MFR #44153377
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
44153377

3/8" Drive, 3/16" Hand Hex Bit Socket;2" OAL, 55/64" Bit Length
MI ITEM #06482963
MFR #44153377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Hex Size
    3/16 in
  • Length
    55/64 in
  • Overall Length
    2 in

Details

  • PSC Code
    5120
  • Type
    Hex Bit Socket

Overview

Mfr description
PAR-B4H12G 3/16" 3/8"DR PARAMOUNT HEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought