Motion
PAR-BM217A6-B

Paramount
PAR-BM217A6-B

17 Piece 1/4" Drive Chrome Finish Socket Set;6 Points, 4mm to 14mm Range, Metric Measurement Standard
MI ITEM #06482986
MFR #PAR-BM217A6-B
Price$62.68/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-BM217A6-B

17 Piece 1/4" Drive Chrome Finish Socket Set;6 Points, 4mm to 14mm Range, Metric Measurement Standard
MI ITEM #06482986
MFR #PAR-BM217A6-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.68/pk

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Min Size
    4.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Measurement System
    Metric,Metric
  • Number Of Pieces
    17
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard
  • Warranty
    Mfr's Lifetime Warranty

Overview

Mfr description
PAR-BM217A6-B 17PC 6PT PARAMOUNT SCKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought