Motion
PAR-BM227AH-B

Paramount
PAR-BM227AH-B

27 Piece 1/4" Drive Chrome Vanadium Finish Deep Well Socket Set;6, 12 Points, 3/16" to 1/2" (4mm to 13mm) Range, Inch/Metric Measurement Standard
MI ITEM #06482987
MFR #PAR-BM227AH-B
Price$91.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-BM227AH-B

27 Piece 1/4" Drive Chrome Vanadium Finish Deep Well Socket Set;6, 12 Points, 3/16" to 1/2" (4mm to 13mm) Range, Inch/Metric Measurement Standard
MI ITEM #06482987
MFR #PAR-BM227AH-B

Mfr description
PAR-BM227AH-B 27PC 1/4"DR 6&12PT MM
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.05/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    1/2 in
  • Min Size
    3/16

Details

  • ANSI Spec
    B107.1
  • Container Type
    Plastic Case
  • Finish Coating
    Chrome Vanadium
  • Measurement System
    Inch/Metric,Inch/Metric
  • Number Of Pieces
    27
  • Number Of Points
    6, 12
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)