Motion
PAR-BM329A6H-B

Paramount
PAR-BM329A6H-B

29 Piece 3/8" Drive Chrome Finish Deep Well Socket Set;6 Points, 8mm to 19mm Range, Metric Measurement Standard
MI ITEM #06482988
MFR #PAR-BM329A6H-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-BM329A6H-B

29 Piece 3/8" Drive Chrome Finish Deep Well Socket Set;6 Points, 8mm to 19mm Range, Metric Measurement Standard
MI ITEM #06482988
MFR #PAR-BM329A6H-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19.0 mm
  • Min Size
    8.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Measurement System
    Metric,Metric
  • Number Of Pieces
    29
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • Warranty
    Mfr's Lifetime Warranty

Overview

Mfr description
PAR-BM329A6H-B 29PC 8-19MM 3/8"DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought