Motion
PAR-BM334A12H-B

Paramount
PAR-BM334A12H-B

34 Piece 3/8" Drive Standard Deep Socket Set;12 Points, 5/16 to 7/8", 8 to 19mm, Inch/Metric Measurement Standard
Mi Item #06482989
MFR #PAR-BM334A12H-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-BM334A12H-B

34 Piece 3/8" Drive Standard Deep Socket Set;12 Points, 5/16 to 7/8", 8 to 19mm, Inch/Metric Measurement Standard
Mi Item #06482989
MFR #PAR-BM334A12H-B

Mfr description
PAR-BM334A12H-B 34PC SAE&MET3/8"DR12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    7/8 in
  • Min Size
    5/16 in

Details

  • Container Type
    Blow Molded Case
  • Measurement System
    Inch/Metric,Inch/Metric
  • Number Of Pieces
    34
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)