Motion
PAR-BM482AH-B

Paramount
PAR-BM482AH-B

82 Piece 1/4", 3/8" & 1/2" Drive Chrome Vanadium Finish Deep Well Socket Set;6, 12 Points, 5/32" to 13/16" (4mm to 19mm) Range, Inch/Metric Measurement Standard
MI ITEM #06482992
MFR #PAR-BM482AH-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-BM482AH-B

82 Piece 1/4", 3/8" & 1/2" Drive Chrome Vanadium Finish Deep Well Socket Set;6, 12 Points, 5/32" to 13/16" (4mm to 19mm) Range, Inch/Metric Measurement Standard
MI ITEM #06482992
MFR #PAR-BM482AH-B

Mfr description
PAR-BM482AH-B 82PC1/4,3/8,1/2"6&12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4, 3/8, 1/2 in
  • Max Size
    13/16 in
  • Min Size
    5/32

Details

  • ANSI Spec
    B107.1 & B107.5M
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome Vanadium
  • Measurement System
    Inch/Metric,Inch/Metric
  • Number Of Pieces
    82
  • Number Of Points
    6, 12
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)