Motion
PAR-BS312A6-B

Paramount
PAR-BS312A6-B

12 Piece 3/8" Drive Chrome Finish Socket Set;6 Points, 3/8" to 7/8" Range, Inch Measurement Standard
Mi Item #06482997
MFR #PAR-BS312A6-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-BS312A6-B

12 Piece 3/8" Drive Chrome Finish Socket Set;6 Points, 3/8" to 7/8" Range, Inch Measurement Standard
Mi Item #06482997
MFR #PAR-BS312A6-B

Mfr description
PAR-BS312A6-B 12PC 3/8"DR 6PT PARAMOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    7/8 in
  • Min Size
    3/8 in

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Measurement System
    Inch,Inch
  • Number Of Pieces
    12
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)