Motion
PAR-BS320A6H-B

Paramount
PAR-BS320A6H-B

20 Piece 3/8" Drive Deep Well Socket Set;6 Points, 3/8" to 7/8" Range, Inch Measurement Standard
Mi Item #06482998
MFR #PAR-BS320A6H-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-BS320A6H-B

20 Piece 3/8" Drive Deep Well Socket Set;6 Points, 3/8" to 7/8" Range, Inch Measurement Standard
Mi Item #06482998
MFR #PAR-BS320A6H-B

Mfr description
PAR-BS320A6H-B 20PC 3/8" DR 6PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    7/8 in
  • Min Size
    3/8 in

Details

  • Container Type
    Blow Molded Case
  • Measurement System
    Inch,Inch
  • Number Of Pieces
    20
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)