Motion
PAR-BS417A6H-B

Paramount
PAR-BS417A6H-B

17 Piece 1/2" Drive Chrome Finish Socket Set;6 Points, 3/8" to 1-1/4" Range, Inch Measurement Standard
Mi Item #06482999
MFR #PAR-BS417A6H-B
Price$153.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-BS417A6H-B

17 Piece 1/2" Drive Chrome Finish Socket Set;6 Points, 3/8" to 1-1/4" Range, Inch Measurement Standard
Mi Item #06482999
MFR #PAR-BS417A6H-B

Mfr description
PAR-BS417A6H-B 17PC 1/2"DR 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.53/pk

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/4 in
  • Min Size
    3/8 in

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Measurement System
    Inch,Inch
  • Number Of Pieces
    17
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)