Motion
PAR-BS628A12H-B

Paramount
PAR-BS628A12H-B

28 Piece 3/4" Drive Chrome Finish Socket Set;12 Points, 3/4" to 2-3/8 Range, Inch Measurement Standard
Mi Item #06483005
MFR #PAR-BS628A12H-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-BS628A12H-B

28 Piece 3/4" Drive Chrome Finish Socket Set;12 Points, 3/4" to 2-3/8 Range, Inch Measurement Standard
Mi Item #06483005
MFR #PAR-BS628A12H-B

Mfr description
PAR-BS628A12H-B 28PC 3/4"DR 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    2-3/8 in
  • Min Size
    3/4 in

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Measurement System
    Inch,Inch
  • Number Of Pieces
    28
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Standard
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)