Motion
PAR-DM210A6H

Paramount
PAR-DM210A6H

10 Piece 1/4" Drive Chrome Vanadium Finish Deep Well Socket Set;6 Points, 4mm to 13mm Range, Metric Measurement Standard
MI ITEM #06483006
MFR #PAR-DM210A6H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-DM210A6H

10 Piece 1/4" Drive Chrome Vanadium Finish Deep Well Socket Set;6 Points, 4mm to 13mm Range, Metric Measurement Standard
MI ITEM #06483006
MFR #PAR-DM210A6H

Mfr description
PAR-DM210A6H 10PC 1/4"DR 6PT MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    13.0 mm
  • Min Size
    4.0 mm

Details

  • ANSI Spec
    B107.1
  • Container Type
    Rail
  • Finish Coating
    Chrome Vanadium
  • Measurement System
    Metric,Metric
  • Number Of Pieces
    10
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)