Motion
PAR-DS313A6H

Paramount
PAR-DS313A6H

13 Piece 3/8" Drive Chrome Vanadium Finish Deep Well Socket Set;6 Points, 1/4" to 1" Range, Inch Measurement Standard
MI ITEM #06483009
MFR #PAR-DS313A6H
Price$64.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-DS313A6H

13 Piece 3/8" Drive Chrome Vanadium Finish Deep Well Socket Set;6 Points, 1/4" to 1" Range, Inch Measurement Standard
MI ITEM #06483009
MFR #PAR-DS313A6H

Mfr description
PAR-DS313A6H 13PC 3/8"DR 6PT SAE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.10/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    1 in
  • Min Size
    1/4 in

Details

  • ANSI Spec
    B107.1
  • Container Type
    Rail
  • Finish Coating
    Chrome Vanadium
  • Measurement System
    Inch,Inch
  • Number Of Pieces
    13
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)