Motion
PAR-DS409A6H

Paramount
PAR-DS409A6H

9 Piece 1/2" Drive Chrome Finish Deep Well Socket Set;6 Points, 1/2" to 1" Range, Inch Measurement Standard
MI ITEM #06483010
MFR #PAR-DS409A6H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-DS409A6H

9 Piece 1/2" Drive Chrome Finish Deep Well Socket Set;6 Points, 1/2" to 1" Range, Inch Measurement Standard
MI ITEM #06483010
MFR #PAR-DS409A6H

Mfr description
PAR-DS409A6H 9PC 1/2" DR 6PT PARAMOUNT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1 in
  • Min Size
    1/2 in

Details

  • Container Type
    Rail
  • Finish Coating
    Chrome
  • Measurement System
    Inch,Inch
  • Number Of Pieces
    9
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)