Motion
07574577

Paramount
07574577

3/8" Drive Socket Flex Handle;10" OAL, Chrome Finish
MI ITEM #06483012
MFR #07574577
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574577

3/8" Drive Socket Flex Handle;10" OAL, Chrome Finish
MI ITEM #06483012
MFR #07574577

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-F352 10" 3/8"DR FLEX SOCKET HANDLE

Specifications

  • Drive Size
    3/8 in
  • Finish Coating
    Chrome
  • Overall Length
    10 in
  • PSC Code
    5120
  • Tool Type
    Flex Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text