1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
68183953
1/2" Drive Socket Flex Handle;24" OAL, Chrome Vanadium Finish
MI ITEM #
06483013
MFR #
68183953
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Paramount 68183953
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
68183953
1/2" Drive Socket Flex Handle;24" OAL, Chrome Vanadium Finish
MI ITEM #
06483013
MFR #
68183953
Mfr description
PAR-F4242 1/2" DR 24" PARAMOUNT FLEX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
24 in
Details
Finish Coating
Chrome Vanadium
PSC Code
5120
Tool Type
Flex Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items