Motion
07574601

Paramount
07574601

1/4" Drive Round Head Quick-Release Ratchet Chrome Finish, 5-3/4" OAL, 45 Gear Teeth, Full Polished Knurled Handle, Reversible with Knurled Speed Ring Head
Mi Item #06483016
MFR #07574601
Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574601

1/4" Drive Round Head Quick-Release Ratchet Chrome Finish, 5-3/4" OAL, 45 Gear Teeth, Full Polished Knurled Handle, Reversible with Knurled Speed Ring Head
Mi Item #06483016
MFR #07574601

Mfr description
PAR-HV22L 5" 1/4"DR REVERSIBLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.90/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    5-3/4 in

Details

  • Finish Coating
    Chrome
  • Handle Type
    Full Polished Knurled
  • Head Features
    Reversible w/Knurled Speed Ring
  • Head Shape
    Round
  • Number of Gear Teeth
    45
  • PSC Code
    5120
  • Tool Type
    Quick-Release Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)